- Definite Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Unimount®
- Inverter Duty
- 10:1 (6-60 HZ) Speed Range Variable Torque
- 5:1 (12-60 Hz) Speed Range Constant Torque
US Motors Inverter Duty, 5 HP, 3-Phase, 1170 RPM Motor, U5V3BC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,445.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Enclosure Type | Totally Enclosed |
| RPM | 1170 rpm |
| Insulation Class | F |
| Horsepower | 5 HP |
| Voltage | 230/460 V |
| Phase | 3 |
| Hertz | 60 Hz |
| Service Factor | 1.25 |
| Motor RPM 60 Hertz | 1170 rpm |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |