- ACCU-Torq
- Totally Enclosed Non-Ventilated
- Vector Duty
- C-Face
- 2000:1 Constant Torque
US Motors ACCU-Torq Vector Duty, 1 HP, 3-Phase, 1755 RPM Motor, UN1T2BFC
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$569.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1755 rpm |
| Insulation Class | F |
| Horsepower | 1 HP |
| Voltage | 230/460 V |
| Phase | 3 |
| Hertz | 60 Hz |
| Service Factor | 1 |
| Motor RPM 60 Hertz | 1755 rpm |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |