- Special Application Washdown
- Single Phase
- Totally Enclosed Fan Cooled (TEFC)
- Washdown Duty
- C Face with Rigid Base
- C Face Footed
US Motors Washdown, 1 1/2 HP, 1-Phase, 1725 RPM Motor, WD32C2JHC
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Washdown, , 1 1/2 HP, 1-Phase, 1725 RPM Motor
PRICE
$839.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 182.1 OZFT |
| Locked Rotor Torque | 252 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | F |
| Horsepower | 1-1/2 HP |
| Frame | 56HC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 96.59 A |
| Enclosure Type | Totally Enclosed |
| Mounting Location | C-Face Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 14.4/8.0-7.2 A |
| Manufacturers Part Number | WD32C2JHC |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |