- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hazardous Location
- Dual & Single Label
- C Face Footless
TEFC Hazardous Location, 1/2 HP, 3-Phase, 1725 RPM Motor, XS12SA2DCR
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC Hazardous Location, 1/2 HP, 3-Phase, 1725 RPM Motor
PRICE
$539.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 111.2 OZFT |
| Locked Rotor Torque | 79.13 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 11.65 A |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.0-1.9/1.0 A |
| Manufacturers Part Number | XS12SA2DCR |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |