- General Purpose
- Single Phase
- Hazardous Location
- Class I (Group C & D)
- Class II (Group E, F & G)
- C Face Footless
US Motors Hazardous Location, 1/2 HP, 1-Phase, 1725 RPM Motor, XS12CA2JCR
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hazardous Location, , 1/2 HP, 1-Phase, 1725 RPM Motor
PRICE
$625.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 87.87 OZFT |
| Locked Rotor Torque | 105.5 OZFT |
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1/2 HP |
| Frame | 56C |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Locked Rotor Amps | 41.39 A |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Footless |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 9.8/4.9-4.9 A |
| Manufacturers Part Number | XS12CA2JCR |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |