- General Purpose
- Single Phase
- Hazardous Location
- Class I (Group C & D)
- Class II (Group E, F & G)
- Footed
US Motors Hazardous Location, 1/3 HP, 1-Phase, 3450 RPM Motor, XS13CA1J
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hazardous Location, , 1/3 HP, 1-Phase, 3450 RPM Motor
PRICE
$579.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 43.8 OZFT |
| Locked Rotor Torque | 54.62 OZFT |
Product Details
| RPM | 3450 rpm |
| Insulation Class | B |
| Horsepower | 1/3 HP |
| Frame | 56 |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 3450 rpm |
| Locked Rotor Amps | 46.41 A |
| Enclosure Type | Explosion Proof |
| Mounting Location | Rigid |
| Voltage | 115/208-230 V |
| Phase | 1 |
| Full Load Amps | 8.0/3.6-4.0 A |
| Manufacturers Part Number | XS13CA1J |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1 |
| RPM Range | 3001-3600 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |