- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hazardous Location
- Dual & Single Label
- C Face Footless
US Motors, TEFC Hazardous Location, 1 HP, 3-Phase, 1725 RPM, XS1P2ACR
Write a Review
|
Questions & Answers (0)
Product Description
US Motors , TEFC Hazardous Location, 1 HP, 3-Phase, 1725 RPM Motor
PRICE
$669.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 1 HP |
| Frame | 143TC |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | C-Face Footless |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 3.3-3.3/1.6 A |
| Manufacturers Part Number | XS1P2ACR |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |