- General Purpose
- Three Phase
- Totally Enclosed Fan Cooled (TEFC)
- Hazardous Location
- Premium Efficient
- Dual Label
US Motors Hazardous Location, 3/4 HP, 3-Phase, 1725 RPM Motor, XS34SA2A
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hazardous Location, , 3/4 HP, 3-Phase, 1725 RPM Motor
PRICE
$499.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| RPM | 1725 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 56 |
| Hertz | 60/50 Hz |
| Motor RPM 60 Hertz | 1725 rpm |
| Enclosure Type | Explosion Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 2.8-2.9/1.4 A |
| Manufacturers Part Number | XS34SA2A |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1701-1800 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |