- General Purpose
- Single Phase
- Hazardous Location
- Class I (Group C & D)
- Class II (Group E, F & G)
- Footed
US Motors Hazardous Location, 3/4 HP, 3-Phase, 1140 RPM Motor, XS34S3A14
Write a Review
|
Questions & Answers (0)
Product Description
US Motors Hazardous Location, , 3/4 HP, 3-Phase, 1140 RPM Motor
PRICE
$589.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Break Down Torque | 243.4 OZFT |
| Locked Rotor Torque | 173.5 OZFT |
Product Details
| RPM | 1140 rpm |
| Insulation Class | B |
| Horsepower | 3/4 HP |
| Frame | 143T |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1140 rpm |
| Locked Rotor Amps | 16.71 A |
| Enclosure Type | Explosion Proof |
| Mounting Location | Rigid |
| Voltage | 208-230/460 V |
| Phase | 3 |
| Full Load Amps | 3.1-3.2/1.6 A |
| Manufacturers Part Number | XS34S3A14 |
| Duty | Continuous |
| Enclosure | TEFC |
| Service Factor | 1.15 |
| RPM Range | 1101-1200 rpm |
| Brand | US Motors |
| Ambient Temperature | 40 °C |