Ohaus® US Power Adapter For Scout CX Balances, 5V, 1A
Write a Review
|
Questions & Answers (0)
Product Description
AC Adapter for use with Ohaus® Compass CX, Scout SPX and Scout STX balances.
For use with model no. 30253017, 30253018, 30253019, 30253020, 30253021, 30253022, 30253023, 30253024, 30253025, 30253026, 30253027, 30253028, 30253005, 30253006, 30253007, 30253008, 30253009, 30253010, 30253011, 30253012, 30253013, 30253014, 30253015, 30253016.
For use with model no. 30253017, 30253018, 30253019, 30253020, 30253021, 30253022, 30253023, 30253024, 30253025, 30253026, 30253027, 30253028, 30253005, 30253006, 30253007, 30253008, 30253009, 30253010, 30253011, 30253012, 30253013, 30253014, 30253015, 30253016.
PRICE
$45.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
Product Details
| Assembly Required | No |
| Type | Adapter |
| Package Quantity | 1 |
| Description | AC Adapter |
| Color | Black |
| Manufacturers Part Number | 30330714 |
| For Use With | 30253017, 30253018, 30253019, 30253020, 30253021, 30253022, 30253023, 30253024 |
| Brand | Ohaus |