Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ohaus

Model # :WBB3203043

MPN #: 30678638

Ohaus® i-DT33XW Shipping Scale Indicator

Product Description
i-DT33XW is the go-to indicator when simplicity and accuracy are necessary in wet environments, or where the ability to frequently wash down is a must. The IP66 washdown stainless steel housing indicator features software for Weighing, Parts Counting, Checkweighing and Totalization, a large multicolor backlit LCD display, stainless steel mounting bracket, and a built-in bi-directional RS232C for printing or data connectivity.

Features:
  • Applications: Weighing, Parts Counting, Checkweighing, and Totalization
  • Display: 7 Segment LCD with multicolor backlight
  • Operation: Internal power supply with power cord (included) or rechargeable battery (included)
  • Communication: Standard RS232 and optional USB Device or Ethernet
  • Construction: IP66 stainless steel housing and mounting bracket


PRICE
$595.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-13/16 in
Width10-3/8 in
Height5-5/16 in
Weight8 lbs

Product Details

TypeIndicator
DisplayLCD
ColorSilver/Gray
Power SupplyAC Adapter, Rechargeable Battery
For Use WithDefender Bench Scales
Material304 Stainless Steel
DescriptionShipping Scale Indicator
Package Quantity1
Manufacturers Part Number30678638
BrandOhaus

Warranty

Warranty1 yr