Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2770613

MPN #: BULK-PT-ABS-24

USA Sealing ABS Tube 24"L x 1/2" ID x 3/4" OD, Beige

Product Description
Due to its ability to resist breaking upon impact, ABS is a common choice for protective applications such as equipment housings.Slide wires and cords through these tubes for360˚protection fromimpact.

PRICE
$9.70

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in in
Width2 in
Inside Diameter1/2 in
Inside Dimensions1/2 in
Outside Dimension3/4 in
Diameter3/4 in
Tensile Strength6200
Density0.038 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-40˚ to 190˚ °F
MaterialABS
DescriptionABS Plastic Tube
HardnessRockwell R105
Package Quantity1
Manufacturers Part NumberBULK-PT-ABS-24
Backing TypeABS Plastic Tube
Impact Strength5.6 ft.-lbs/in.
GradeStandard
ShapeTube
BrandUSA Sealing

Compliance & Certifications

Certifications94