Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2320428

MPN #: BULK-CT-CF-11

Carbon Fiber Tube - Twill Weave - 7/8" ID x 1" OD x 6 ft. Long

Product Description
Woven carbon fiber is produced by the interlacing of fibers running in two different directions. This makes it useful in applications where loads come from all directions. The weave also gives these items superior machinability by minimizing fraying and splintering during cutting and drilling operations.

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length72 in
Inside Dimensions7/8 in
Wall Thickness1/16 in
Outside Dimension1 in
Tensile Strength108000 psi
Density.054 lbs / cu. in. lbs/ft³

Product Details

ColorBlack
Temperature Range-50 to 120 °F
MaterialCarbon Fiber
DescriptionCarbon Fiber Tubes
Package Quantity1
Manufacturers Part NumberBULK-CT-CF-11
WeaveTwill Weave
ShapeTube
BrandUSA Sealing