Cast Acrylic is strong and moisture resistant. It is commonly machined into tanks and windows.
USA Sealing Cast Acrylic Sheet 12"L x 12"W x 1/8" Thick, Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 1/8 in |
| Tensile Strength | 9000 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Blue |
| Temperature Range | 40˚ to 190˚ °F |
| Material | Cast Acrylic |
| Description | Cast Acrylic Plastic Sheet No Adhesive |
| Hardness | Rockwell M95 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-CACT-113 |
| Backing Type | Plain |
| Impact Strength | 0.3 ft.-lbs./in. |
| Grade | Standard |
| Shape | Sheet |
| Brand | USA Sealing |