Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :T9FB2770186

MPN #: PS-CACT-101

USA Sealing Cast Acrylic Sheet 12"L x 12"W x 1/8" Thick, Green

Product Description
Cast Acrylic is strong and moisture resistant. It is commonly machined into tanks and windows.

PRICE
$15.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1 in
Thickness1/8 in
Tensile Strength9000
Density0.043 lbs / cu. in. lbs/ft³

Product Details

ColorGreen
Temperature Range40˚ to 190˚ °F
MaterialCast Acrylic
DescriptionCast Acrylic Plastic Sheet No Adhesive
HardnessRockwell M95
Package Quantity1
Manufacturers Part NumberPS-CACT-101
Backing TypePlain
Impact Strength0.3 ft.-lbs./in.
GradeStandard
ShapeSheet
BrandUSA Sealing