Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2770090

MPN #: PS-CACC-17

USA Sealing Cast Acrylic Sheet 96"L x 48"W x 3/16" Thick, White

Product Description
Cast Acrylic is strong and moisture resistant. It is commonly machined into tanks and windows.

PRICE
$325.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8 in
Thickness3/16 in
Tensile Strength9000
Density0.043 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range40˚ to 190˚ °F
MaterialCast Acrylic
DescriptionCast Acrylic Plastic Sheet No Adhesive
HardnessRockwell M95
Package Quantity1
Manufacturers Part NumberPS-CACC-17
Backing TypePlain
Impact Strength0.3 ft.-lbs./in.
GradeStandard
ShapeSheet
BrandUSA Sealing