x

Take 15% off your entire order!

Offer applied at checkout

Made in USA Cobalt Staggered Tooth Side Milling Cutter 5" Dia X 5/16" Width 1" Arbor

Made in USA Cobalt Staggered Tooth Side Milling Cutter 5" Dia X 5/16" Width 1" Arbor

Item #: WBB1351786

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $279.95

Save $14.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA Cobalt Staggered Tooth Side Milling Cutter 5" Dia X 5/16" Width 1" Arbor

Staggered tooth design provides more chip room, allowing increased speed and feed.

  • BRAND Made in USA
  • DESCRIPTION Milling Cutter
  • TYPE Side
  • STYLE Staggered Tooth
  • HOLE DIAMETER 1"
  • NUMBER OF TEETH --
  • MATERIAL Cobalt
  • FRACTIONAL DIAMETER 5"
  • CUTTER WIDTH 5/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA Cobalt Staggered Tooth Side Milling Cutter 5" Dia X 5/16" Width 1" Arbor

Made in USA Cobalt Staggered Tooth Side Milling Cutter 5" Dia X 5/16" Width 1" Arbor

Item #: WBB1351786

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant