Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182264

MPN #: 668BGS

Cortech® USA Endurance™ 42" Round Cylinder Base Table, Blue Gray

Product Description
The Endurance™ 42" Cylinder Base Table is ideal for food service and all recreational applications. It has a high load capacity due to its rotational molding technology, while the rounded table top edge increases safety and comfort.

Features:
  • Table top and base are made with durable, one piece, rotationally molded design for increased strength. Constructed of high impact polyethylene
  • Table top size: 42" diameter
  • Ideal for use with the RazorBack chair
  • Can be bolted to the floor via concealed pilot holes with our exclusive sabre mount system
  • Base affixed to table top with tamper resistant screws and can be filled with sand to weigh down
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Passes flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133) Test reports available upon request
  • Manufactured to ISO Quality Standards in the USA
  • 10-Year Factory Warranty


PRICE
$1,125.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlue Gray
SeriesEndurance
Top Color FamilyBlue Gray
CastersNo
FoldableNo
DescriptionCylinder Base Table
Frame MaterialPolyethylene
Leg TypeCylinder Base
Manufacturers Part Number668BGS
ShapeRound
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr