Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182237

MPN #: 66749IG

Cortech® USA Endurance™ 42" Round X-Base Table, Indigo

Product Description
The Endurance™ 42" Round X-Base Table offers an extreme load capacity and is ideal for any dining or recreational application. The smooth, rounded edge around the perimeter of the tabletop contributes to safety and comfort by eliminating dangerous corners.

Features:
  • Tabletop and base are made with durable, one-piece, rotationally molded high-impact polyethylene
  • Table top size: 42" diameter
  • Can be bolted to the floor via concealed pilot holes
  • Base affixes to tabletop with tamper-resistant screws or can be filled with sand to weigh down
  • Easy to clean, sanitize, and maintain
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA


PRICE
$1,175.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-3/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyIndigo
SeriesEndurance
Top Color FamilyIndigo
CastersNo
FoldableNo
DescriptionX-Base Table
Frame MaterialPolyethylene
Leg TypeX-Base
Manufacturers Part Number66749IG
ShapeRound
Top MaterialPolyethylene
BrandCortech USA

Warranty

Warranty10 yr