Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182160

MPN #: 42SDPS

Cortech® USA Endurance™ 42" Square Dura-Edge Steel Leg Laminate Table, Black

Product Description
The Endurance™ steel leg laminate tables are versatile, heavy duty tables ideal for dayroom and dining areas.

Features:
  • The legs are fastened to the top using tamper-resistant screws with metal to metal connection for added strength and durability
  • 4" diameter, 14 gauge tubular steel legs fully welded to 1/4" steel mounting plates
  • Sound dampening
  • Bolt to floor option
  • 3 year factory warranty


PRICE
$1,949.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width42 in
Height29 in
Weight Capacity1000 lbs
Top Thickness1-1/4 in

Product Details

Assembly RequiredYes
TypeDining Table
Frame Color FamilyBlack
SeriesEndurance
Top Color FamilyGray Nebula
CastersNo
FoldableNo
DescriptionSteel Leg Laminate Table
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number42SDPS
ShapeSquare
Top MaterialLaminate
BrandCortech USA

Warranty

Warranty3 yr