Features:
- Easy to clean, sanitize, and maintain
- Bolts to the wall via concealed pilot holes and hardware of your choice
- Flame Retardant (passes Cal 133)
- Manufactured to ISO Quality Standards in the USA
- 10-Year Factory Warranty
Weights & Dimensions
| Width | 36 in |
| Depth | 24 in |
| Height | 29 in |
| Weight Capacity | 1000 lbs |
| Weight | 35 lbs |
Product Details
| Assembly Required | No |
| Lock Type | No Lock |
| Type | Wall Desk |
| Color | Green |
| Mounting Location | Wall Mount |
| Material | Polyethylene |
| Description | Wall Mounted Desk |
| Manufacturers Part Number | 7605GN |
| Brand | Cortech USA |
Warranty
| Warranty | 10 yr |