Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182388

MPN #: 7601IG

Cortech® USA Endurance™ Bed 1.0, 81" x 35", Indigo

Product Description
The Endurance™ 1.0 Bed 1.0 is a versatile, heavy duty, medium sized sleep surface ideal for continuous, intensive use environments. Molded in side slots for property box storage and increased structural span strength. Molded in end shelving for open storage of personal items.

Features:
  • Durable, one piece, rotationally molded design for increased strength Constructed of high impact "no break" polyethylene. No steel or wood components
  • Designed for use with 30" x 75" mattress. 4-1/2" thick mattress is recommended
  • Bed can be reverse-mounted to eliminate property box storage feature
  • End shelf storage: 1.3 cu. ft. (2 shelves)
  • Side storage: 4.0 cu. ft. (2 compartments)
  • Sound dampening
  • 2000 lb. Static Load
  • Easy to clean, sanitize & maintain
  • Field installed restraint rings available
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Passes Flammability UL 94 HB
  • Tested to ISO 22196 showing a >99% reduction in bacteria
  • Flame Retardant (passes Cal 133) Test reports available upon request
  • Greenguard Gold Certified
  • Ligature Resistant
  • 10 Year Factory Warranty
  • Manufactured to ISO Quality Standards in the USA


PRICE
$1,699.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length81
Width35 in
Height21 in
Bed SizeSingle

Product Details

Style4-1/2" Thick Mattress
TypeEndurance Bed
DescriptionMedium Bed
ColorIndigo
Frame MaterialPolyethylene
Manufacturers Part Number7601IG
BrandCortech USA

Warranty

Warranty10 yr