USA Sealing Graphite Graphite Sheet 6"L x 4"W x 1/2" Thick, Black
Write a Review
|
Questions & Answers (0)
Product Description
Graphite is best known for its high temperature rating. Graphite is typically used to fabricate parts for high temperature applications such as gaskets and furnaces.
PRICE
$55.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Thickness | 1/2 in |
| Tensile Strength | 4200 |
Product Details
| Color | Black |
| Temperature Range | 800˚ F |
| Material | Graphite |
| Package Quantity | 1 |
| Description | Graphite Sheet |
| Electrical Resistivity | .00054 ohms-in |
| Manufacturers Part Number | BULK-GS-5 |
| Backing Type | Graphite Sheet |
| Shape | Sheet |
| Brand | USA Sealing |