x

Take 15% off your entire order!

Offer applied at checkout

Made in USA HSS Straight Tooth Side Milling Cutter 3-1/2" Dia X 3/16" Width 1" Arbor

Made in USA HSS Straight Tooth Side Milling Cutter 3-1/2" Dia X 3/16" Width 1" Arbor

Item #: WBB1351358

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $76.95

Save $3.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made in USA HSS Straight Tooth Side Milling Cutter 3-1/2" Dia X 3/16" Width 1" Arbor

Designed for slotting or straddle milling.

  • BRAND Made in USA
  • DESCRIPTION Milling Cutter
  • TYPE Side
  • STYLE Straight Tooth
  • HOLE DIAMETER 1"
  • NUMBER OF TEETH --
  • MATERIAL HSS
  • FRACTIONAL DIAMETER 3-1/2"
  • CUTTER WIDTH 3/16"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Made in USA HSS Straight Tooth Side Milling Cutter 3-1/2" Dia X 3/16" Width 1" Arbor

Made in USA HSS Straight Tooth Side Milling Cutter 3-1/2" Dia X 3/16" Width 1" Arbor

Item #: WBB1351358

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant