USA Sealing LDPE Film 1200"L x 48"W x 0.004" Thick, Clear
Write a Review
|
Questions & Answers (0)
Product Description
LDPE plastic is well known for its excellent flexible and impact resistant properties. LDPE is most commonly used for packaging and construction.
PRICE
$45.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 100 in |
| Thickness | 0.004 in |
| Tensile Strength | 850 |
| Density | 0.033 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -60˚ to 150˚ °F |
| Material | LDPE |
| Description | LDPE Plastic Film No Adhesive |
| Hardness | 40D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PF-LDPE-16 |
| Backing Type | Plain |
| Grade | Standard |
| Shape | Film |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | D4397-84 |