USA Sealing Nylon 6/12 Sheet 6"L x 6"W x 1/8" Thick, White
Write a Review
|
Questions & Answers (0)
Product Description
Nylon is best known for its wear and abrasion resistance. This material Nylon 6/12 has excellect structural integrity and electrical insulation. These properties make it a common choice for gear, valve, and electrical components.
PRICE
$22.75
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1/2 in |
| Thickness | 1/8 in |
| Tensile Strength | 11000 |
| Density | 0.042 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -20˚ to 200˚ °F |
| Material | Nylon 6/12 |
| Description | Nylon Plastic Sheet No Adhesive |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-NYL-977 |
| Backing Type | Plain |
| Impact Strength | 0.3 ft.-lbs./in. |
| Grade | Standard |
| Shape | Sheet |
| Brand | USA Sealing |