USA Sealing Nylon 6/6 Sheet 24"L x 24"W x 1" Thick, Black, MDS-Filled
Write a Review
|
Questions & Answers (0)
Product Description
Nylon is best known for its wear and abrasion resistance. These properties make it a common choice for gears and bearings. The MDS filling provides a self-lubricated surface for applications that have high-friction parts.
PRICE
$535.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 1 in |
| Tensile Strength | 11000 |
| Density | 0.042 lbs/cu.in. lbs/ft³ |
Product Details
| Color | Black |
| Temperature Range | -20˚ to 200˚ °F |
| Material | Nylon 6/6 |
| Description | Nylon Plastic Sheet No Adhesive |
| Hardness | Rockwell R110 |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-NYL-MS-79 |
| Backing Type | Plain |
| Impact Strength | 1.1 ft.-lbs./in. |
| Grade | MDS-Filled |
| Shape | Sheet |
| Brand | USA Sealing |