USA Sealing Polycarbonate Film 12"L x 40"W x 0.005" Thick, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate film has excellent impact strength and clarity. It is commonly used to protect surfaces such as instrument panels.
PRICE
$7.10
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Thickness | 0.005 in |
| Tensile Strength | 9700 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 240˚ °F |
| Material | Polycarbonate |
| Description | Polycarbonate Plastic Film No Adhesive |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PF-PC-7 |
| Backing Type | Plain |
| Impact Strength | 14.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Film |
| Brand | USA Sealing |