USA Sealing Polycarbonate Rectangular Tube 12"L x 3/4"W, Clear
Write a Review
|
Questions & Answers (0)
Product Description
Polycarbonate has excellent impact strength and clarity.Slide wires and cords through these tubes for360˚protection fromimpact.
PRICE
$8.70
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in in |
| Width | 3/4 in |
| Thickness | 1/16 in |
| Tensile Strength | 9700 |
| Density | 0.043 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -40˚ to 240˚ °F |
| Material | Polycarbonate |
| Description | Rectangular Tube |
| Hardness | Rockwell R120 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-RPT-PC-6 |
| Backing Type | Polycarbonate Plastic Rectangular Tube |
| Impact Strength | 14.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Rectangular Tube |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |