Also known as PET, polyester film is very moisture resistant. Polyester film is commonly used in packaging.
USA Sealing Polyester Film 1200"L x 36"W x 0.0005" Thick, Clear
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$94.51
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 100 in |
| Thickness | 0.0005 in |
| Density | 0.050 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Clear |
| Temperature Range | -50˚ to 300˚ °F |
| Material | Polyester |
| Description | PET Plastic Film No Adhesive |
| Hardness | Rockwell R125 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PF-PET-13 |
| Backing Type | Plain |
| Grade | Standard |
| Shape | Film |
| Brand | USA Sealing |