USA Sealing Polystyrene Bar 24"L x 2"W x 1/16" Thick, White
Write a Review
|
Questions & Answers (0)
Product Description
Polystyrene is known for its excellent thermoforming properties. It is commonly used in signs, packaging, and laboratory ware.
PRICE
$3.73
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 1/16 in |
| Tensile Strength | 2500 |
| Density | 0.038 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | 0˚ to 150˚ °F |
| Material | Polystyrene |
| Description | Polystyrene Plastic Bar No Adhesive |
| Hardness | Rockwell R70 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-PLY-19 |
| Backing Type | Plain |
| Impact Strength | 0.2 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |