USA Sealing PVC 90 Degree Angle 12"L x 2"W, Gray, BULK-PA-PVC-67
Write a Review
|
Questions & Answers (0)
Product Description
PVC is known for its excellent chemical resistance and electrical insulating properties. These angles are often used as frames and supports when working with chemicals such as acids and alkalis.
PRICE
$11.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 2 in |
| Tensile Strength | 7200 PSI |
| Density | 0.051 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | -20˚ to 140˚F |
| Material | PVC |
| Description | PVC Plastic 90 Degree Angle |
| Hardness | Rockwell R115 |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PA-PVC-67 |
| Backing Type | PVC Plastic 90 Degree Angle |
| Impact Strength | 1.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | 90 Degree Angle |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | 94 |