Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Cortech USA

Model # :WBB3182595

MPN #: 101BGS3

Cortech® USA Solstice Bed with Safety Rail & 3 Doors, 80" x 36", Blue Gray

Product Description
The Solstice Safeguard Bed emulates the therapeutic appearance of our Solstice Bed with added features to support the safety of Fall Risk Patients. Raised, molded-in wall panels run laterally along each side of the bed to help prevent injury by falling. The partial paneling contributes to patient comfort and security without restricting movement entirely. It can be bolted to the floor.

Features:
  • Durable, one piece, rotationally molded design for increased strength. Constructed of high impact "no break" polyethylene
  • Molded-in, raised head and footboards to prevent mattresses from sliding
  • Seamless, raised wall panels run partially along both lengths of the bed to prevent falls and fall-related injuries
  • Designed for use with 36" x 75" mattress or smaller. Safety rail to help prevent falling out of bed. A 6" thick mattress is recommended, Mattresses sold separately
  • Angled lowered side rail for easier entry and exit
  • Sound dampening
  • Easy to clean, sanitize & maintain
  • Can be bolted to the floor via concealed pilot holes with hardware of your choice
  • Greenguard Gold Certified
  • Passes Flammability UL 94 HB
  • Noise Generation Test RAL-AN23-010 conclude half as many decibels produced in comparison to steel
  • Tested to ISO 22196 showing a >99% reduction in bacteria Flame Retardant (passes Cal 133)
  • Manufactured to ISO Quality Standards in the USA
  • Ballast Doors for weighing down beds
  • Ligature Resistant
  • 10-Year Factory Warranty
  • Patent Pending


PRICE
$2,349.00

1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80
Width36 in
Height27 in
Bed SizeSingle

Product Details

Style6" Thick Mattress
TypeSolstice Bed
DescriptionSolstice Safeguard Bed
ColorBlue Gray
Frame MaterialPolyethylene
Manufacturers Part Number101BGS3
BrandCortech USA

Warranty

Warranty10 yr