USA Sealing UHMW Polyethylene Bar 24"L x 2"W x 1" Thick, Gray, Oil-Filled
Write a Review
|
Questions & Answers (0)
Product Description
UHMW has outstanding abrasion, wear, and impact resistance. This oil-filled grade has self-lubrication to provide a more slippery surface. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
PRICE
$22.50
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Thickness | 1 in |
| Tensile Strength | 4000 |
| Density | 0.034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | Gray |
| Temperature Range | -70˚ to 180˚ °F |
| Material | UHMW Polyethylene |
| Description | Oil-Filled UHMW Plastic Bar No Adhesive |
| Hardness | 65D |
| Package Quantity | 1 |
| Manufacturers Part Number | PS-UHMW-OF-72 |
| Backing Type | Plain |
| Grade | Oil-Filled |
| Shape | Bar |
| Brand | USA Sealing |