Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2771513

MPN #: BULK-PS-UHMW-923

USA Sealing UHMW Polyethylene Bar 60"L x 1-1/2"W x 3/4" Thick, White

Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.

PRICE
$33.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width5 in
Thickness3/4 in
Tensile Strength4400
Density0.034 lbs / cu. in. lbs/ft³

Product Details

ColorWhite
Temperature Range-70˚ to 180˚ °F
MaterialUHMW Polyethylene
DescriptionUHMW Polyethylene Plastic Bar No Adhesive
Hardness70D
Package Quantity1
Manufacturers Part NumberBULK-PS-UHMW-923
Backing TypePlain
Impact Strength16.0 ft.-lbs./in.
GradeStandard
ShapeBar
BrandUSA Sealing

Compliance & Certifications

CertificationsUL