USA Sealing UHMW Polyethylene Bar 60"L x 1-1/2"W x 3/8" Thick, White
Write a Review
|
Questions & Answers (0)
Product Description
UHMW Polyethylene has outstanding abrasion, wear, and impact resistance. UHMW is commonly fabricated into conveyers, machine guards, and equipment housings.
PRICE
$19.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Thickness | 3/8 in |
| Tensile Strength | 4400 |
| Density | 0.034 lbs / cu. in. lbs/ft³ |
Product Details
| Color | White |
| Temperature Range | -70˚ to 180˚ °F |
| Material | UHMW Polyethylene |
| Description | UHMW Polyethylene Plastic Bar No Adhesive |
| Hardness | 70D |
| Package Quantity | 1 |
| Manufacturers Part Number | BULK-PS-UHMW-933 |
| Backing Type | Plain |
| Impact Strength | 16.0 ft.-lbs./in. |
| Grade | Standard |
| Shape | Bar |
| Brand | USA Sealing |
Compliance & Certifications
| Certifications | UL |