Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Star Tool Supply

Model # :WBB1354267

MPN #: 9811215

Made in USA Unground Carbide Blank 1/8"x3/4"x3/4" 1215 Series

Product Description
Solid carbide blanks are recommended for general-purpose applications, especially for cast iron, non-ferrous materials, and low 300-series stainless steel. Provides good wear resistance and strength for rotary and form tools.

PRICE
$12.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3/4 in
Width3/4 in
Thickness1/8 in

Product Details

TypeUnground
MaterialC-2 Carbide
DescriptionCarbide Blank
BrandStar Tool Supply