Winco UT-9LT Utility Tong Coiled Spring, Coiled Spring, 9"L, Medium Weight Stainless Steel - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
9 1/2" Utility Tong, 0.6mm.
PRICE
$18.36 Sold in packages of 12 / $1.53 ea
10
10
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
Product Details
| Type | Coiled Spring |
| Material | Medium Weight Stainless Steel |
| Package Quantity | 12 |
| Description | Utility Tongs Coiled Spring |
| Color | Silver |
| Manufacturers Part Number | UT-9LT |
| Brand | Winco |