Belleville Disc Spring - 0.25" OD x 0.125" ID x 0.0086" Thick x 0.0172" OAH - 302 SS - 12 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Belleville Disc Spring - 0.25" OD x 0.125" ID x 0.0086" Thick x 0.0172" OAH - 302 Stainless Steel
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
Belleville disc springs are generally used in heavy load applications. They are manufactured with a curved shape in order to produce a spring-like operation.
PRICE
$9.10
9
9
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 0.0172 in |
| Deflection at Load | 0.0042" |
| Min Inside Dimension | 0.125" |
| Nominal Rod Size | 0.125" |
| Thickness | 0.0086" |
| Load at Deflection | 9.9 - 13.5 lbs. |
| Unit of Measurement | Inch (Imperial) |
| Max Outside Dimension | 0.25" |
| Flat Load | 16.9 lbs. |
Product Details
| Country of Origin | Made in USA |
| Finish | Plain |
| Material | 302 Stainless Steel |
| Description | Belleville Disc Spring |
| Package Quantity | 12 |
| Manufacturers Part Number | MB0250-009-S |
| Brand | Gardner Spring |