Utility Bag 14" x 10" 0.75 Mil - 1000 Pack
Write a Review
|
Questions & Answers (0)
Product Description
FDA approved food bags for sanitary storage. Superior closure to lock in food freshness. Easy one-at-a-time dispensing from clam shell carton. Crystal clear with a shiny gloss. Application: Food; Thickness: 0.75 mil; Grade: Extra-Heavy; Material: Plastic.
PRICE
$43.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14 in |
| Width | 10 in |
| Thickness | 0.75 mil |
Product Details
| Material | LLDPE Film |
| Package Quantity | 1000 |
| Color | Clear |
| Microwavable | No |
| Brand | Inteplast Group |