Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Spectrum

Model # :WBB3091490

MPN #: 34436

Spectrum Utility Cap, Purple

Product Description
The Spectrum Utility Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. This multi-purpose lid allows rapid pouring of oils, making it ideal for topping off machinery such as crankcases or large engine blocks. Fitting the Spectrum Hand Pump to the Spectrum Utility Cap will allow lubricant to be pumped out of 2, 3, and 4-gallon Spectrum Oil Containers. The Spectrum Utility Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.

PRICE
$37.95

Min. purchase quantity is 6
6
6
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Width6 in
Height4 in
Weight0.6 lbs

Product Details

ColorPurple
Manufacturers Part Number34436
For Use With1, 2, 3, and 4-gallon Spectrum Oil Container
BrandSpectrum

Warranty

Warranty1 yr