Spectrum Spout Cap, Orange, Large
Write a Review
|
Questions & Answers (0)
Product Description
The Large Spectrum Spout Cap is interchangeable with 1, 2, 3, and 4-gallon Spectrum Oil Containers. The Large Spectrum Spout Cap nozzle is easy to twist open and close with textured areas that provide a comfortable slip-resistant grip. The pour diameter on the nozzle is 1" ID. It is ideal for topping off engines, crankcases, and other areas where higher flow is required. The Large Spectrum Spout Cap is part of the Spectrum Oil Containers that provide a simple, easy-to-use and error-free solution to store, identify, transport, and dispense lubricants. They offer users an excellent way to keep lubricants free from dust, dirt, water, and other machine-damaging contaminants.
PRICE
$77.95
3
3
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 6 in |
| Height | 2 in |
| Weight | 0.8 lbs |
Product Details
| Color | Orange |
| Manufacturers Part Number | 34425 |
| For Use With | 1, 2, 3, and 4-gallon Spectrum Oil Container |
| Brand | Spectrum |
Warranty
| Warranty | 1 yr |