Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB2331980

Nexel®, Utility Cart, 2 Shelf, Nexelon®, 42"W x 18"D x 39"H, Poly Casters, 4 Swivel

Product Description
✓ Handles extreme wet, hot, and cold environments
✓ 1,200 lb. load capacity for dependable material transport
✓ Open-wire design improves airflow and minimizes dust buildup
✓ Adjustable shelves in 1" increments for flexible storage

Ideal for commercial kitchens, foodservice, retail, warehouses, industrial settings, and healthcare facilities, the 42"W x 18"D Nexel® Nexelon® Utility Cart delivers exceptional durability, corrosion resistance, and versatile storage. Constructed with Nexelon® wire shelves, it features a metallic blue epoxy powder-coat finish over zinc chromate electroplating with a chemical conversion undercoat for long-lasting performance in demanding environments. Integrated NEXGard® antimicrobial protection helps inhibit the growth of bacteria, mold, and mildew, making it an excellent choice for clean and sanitary applications. The open-wire design promotes air circulation, light penetration, and sprinkler effectiveness while minimizing dust buildup.Two shelves adjust easily in 1" increments along two U-shaped handles. Four 5" polyurethane swivel casters, provide smooth, controlled mobility. NSF approved for wet or dry use and backed by a limited lifetime warranty.

  • Includes (2) shelves with shelf clips, (2) U-Shaped handles, and (4) 5" swivel casters
  • Features NEXGard® antimicrobial protection
  • NSF approved for wet or dry use
  • Limited lifetime warranty
  • PRICE
    $159.95

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width42 in
    Depth18 in
    Height39 in
    Weight Capacity1200 lbs
    Wheel Diameter5 in

    Product Details

    Assembly RequiredYes
    Wheel MaterialPolyurethane
    Shelf TypeFlat Wire
    ColorBlue
    ApplicationWet/Dry
    Caster TypeStem
    Wheel Type4 Swivel
    Handle TypeU Handle
    StyleUtility Cart
    FinishNexelon®
    Number of Shelves2
    MaterialSteel
    Manufacturers Part Number1842P2N
    BrandNexel

    Warranty

    WarrantyLifetime Limited

    Compliance & Certifications

    CertificationsNSF