Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WBB3050290

Nexel®, 2 Shelf, Utility Cart, Poly-Green,24"W x 18"D x 39"H, Poly Casters,4 Swivel, 2 Brake

Product Description
Poly-Green® Utility Cart open design offers convenient 4-way access while minimizing dust accumulation and maximizing light and sprinkler penetration. Shelves can be easily adjusted on 1 inch increments with numbered markings. Rolls smoothly on 5" polyurethane stem casters, 2 with brakes. 1200 lb load capacity. Poly-Green® features a green powder-epoxy over zinc-chromate electro-plating that handles temperature and moisture extremes well. NEXGard®, an anti-microbial agent, protects the epoxy coating from bacteria, mold, and mildew that causes odors and product degradation. NSF approved for wet or dry use. Limited fifteen warranty against rust and corrosion.

Features:
  • Open design to maximize air and light circulation and minimize dust accumulation
  • Includes 2 shelves, 2 U handles, and 4 polyurethane swivel casters, 2 with brakes
  • Shelves easily adjust without tools at 1" increments
  • NEXGard® anti-microbial agent
  • NSF approved for wet or dry use
  • Limited fifteen year warranty against rust and corrosion


PRICE
$129.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
129.95
Buy 3+ units
119.95Save $10.00 (8%)
Backordered, expected around 02/26/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth18 in
Height39 in
Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredYes
Wheel MaterialPolyurethane
TypeWire Utility Cart
Shelf TypeFlat
Shelf Capacity800 lbs
ColorGreen
ApplicationWet/Dry
Caster Type(2) Swivel, (2) Swivel with Brakes
Wheel TypeSolid
Handle TypeU-Handle
StyleUtility Cart
FinishPoly-Green
Number of Shelves2
MaterialSteel
Manufacturers Part Number1824P2GB
BrandNexel

Warranty

Warranty15 Year Limited

Compliance & Certifications

CertificationsNSF