Marking Flags & Posts
Availability
Material
Brand
Width
Length
Type
Height
Color
Price
Related Products
Versatile marker writes smoothly and legibly on both porous and nonporous materials such as porcelain, glass, metal and plastic. Moisture-and fade resistant formula. Paper wrapped - just pull string and peel down strip to refresh tip. Erasable with a damp cloth. Sold in carton quantities of 12, priced each.
White Marker draws opaque white lines on metal, glass, plastic, and almost any nonporous surface. Offers quick drying ink and sturdy tip. Valve control device assures even flow of ink. Quick-Drying Ink. Larger Quantity Quotes Available. Please call 1-888-978-7759.
DuraStripe® DuraView Signage System, Short Side Open, Green Frame, 10/Pack DuraView is the exclusive flexible system for producing your own durable Peel & Stick signage with DuraStripe protection. Use your printer, or even just a magic marker and piece of paper to make instant DuraStripe signs with DuraView from Ergomat! DuraView's attention grabbing border protects US Letter and A4 sized paper inserts on 3 sides for easy exchange flexibility. Choose to keep the long side or short side of the DuraView open for horizontal or vertical installation orientation. Using DuraView To make your ...
Marking Flags - Yellow These flags create a high-visibility area than can help people avoid danger or attract people to your storefront. 100' line features sixty 9" x 12" polyethylene pennants double-sewn to a high strength cord. Flags are visible from a distance.
Ideal for marking on glass, plastic, film, and most surfaces. Easily wipes away clean from smooth surfaces. Paper-wrapped with tear string sharpening. Color(s): White. Green Information: Contains a minimum of 10% post-consumer recycled content, 10% total recycled content. Compliance Standards: PMA Certified Nontoxic Larger Quantity Quotes Available. Please call 1-888-978-7759.