✓ Tabletops Made in the U.S.A.
✓ Height adjustable
✓ Scratch-resistant
Versatile and built for everyday use, the Interion® Utility Table is ideal for use in classrooms, office breakrooms, and training areas. This all-purpose table is made with a high-pressure laminate top that is stain-and scratch-resistant for long-lasting use, while it's 16-gauge steel frame apron and 14-gauge legs make it virtually indestructible. The legs adjust in 1" increments that can be locked firmly in place and come with height adjustable glides to even out unleveled surfaces. Some assembly required.10-Year Limited Warranty.
Interion by Global Industrial
Model # :WB695748BK
Interion® Utility Table - 60 x 24 - Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$369.74
1
1
Available on or around 11/04/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60 in |
| Width | 24 in |
| Height | 22-1/4 - 37-1/4 in |
| Weight Capacity | 300 lbs |
| Top Thickness | 1-1/4 in |
Product Details
| Assembly Required | Yes |
| Type | Utility Table |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Black |
| Style | Height Adjustable |
| Description | Height Adjustable Utility Tables |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 10 yr |