Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Interion by Global Industrial

Model # :WB695747RGY

Interion® Utility Table - 48 x 30 - Rustic Gray

Product Description
Interion Utility Table - 48"W x 30"D

Interion Heavy Duty Utility Tables can be used as an all purpose table for any environment including classrooms, offices and training areas. Made with a high pressure laminate top that is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs are 1-1/2" square tubes and adjust in 1" increments that can be locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with height adjustable glides to even out unleveled surfaces. Utility tables are ideal for nearly any activity, making them versatile for your everyday needs.

PRICE
$356.44

1
1
Available on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30 in
Width48 in
Height22-1/4 - 37-1/4 in

Product Details

TypeUtility Table
Frame Color FamilyBlack
SeriesInterion
Top Color FamilyCharcoal
DescriptionHeight Adjustable Utility Tables
Frame MaterialSteel
Leg Type4 Legged
Manufacturers Part Number695747RGY
ShapeRectangle
Top MaterialLaminate
BrandInterion by Global Industrial

Warranty

Warranty10 yr