Interion Utility Table - 72"W x 30"D
Interion Heavy Duty Utility Tables can be used as an all purpose table for any environment including classrooms, offices and training areas. Made with a high pressure laminate top that is stain and scratch resistant allowing for long term-use. 16 gauge steel frame apron and 14 gauge legs make this table virtually indestructible. The legs are 1-1/2" square tubes and adjust in 1" increments that can be locked firmly in place with 2 K-9 external tooth lock washers and heavy duty tamper-free hex screws. All legs come with height adjustable glides to even out unleveled surfaces. Utility tables are ideal for nearly any activity, making them versatile for your everyday needs.
Interion by Global Industrial
Model # :WB695751RGY
Interion® Utility Table - 72 x 30 - Rustic Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$437.30
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 72 in |
| Height | 22-1/4 - 37-1/4 in |
Product Details
| Type | Utility Table |
| Frame Color Family | Black |
| Series | Interion |
| Top Color Family | Charcoal |
| Style | Height Adjustable |
| Description | Height Adjustable Utility Tables |
| Frame Material | Steel |
| Leg Type | 4 Legged |
| Manufacturers Part Number | 695751RGY |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Interion by Global Industrial |
Warranty
| Warranty | 10 yr |