Red Kap® Women's Poplin Pant Navy 12 - PP73
Write a Review
|
Questions & Answers (0)
Product Description
Red Kap® Women's Poplin Pant Navy 12 - PP73
Don't compromise comfort for style. This classic pant fits comfortably with a 1" full-elastic waistband and roomy side seam pockets. A stitched-down front crease keeps a polished and tailored appearance. Performance Blend Poplin. Pre-cure durable press. Two set-in side pockets.
Don't compromise comfort for style. This classic pant fits comfortably with a 1" full-elastic waistband and roomy side seam pockets. A stitched-down front crease keeps a polished and tailored appearance. Performance Blend Poplin. Pre-cure durable press. Two set-in side pockets.
PRICE
$22.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 12 |
Product Details
| Style | PP73 |
| Material | Polyester/Combed Cotton |
| Gender | Women's |
| Package Quantity | 1 |
| Description | Women's Poplin Pant |
| Color | Navy |
| Manufacturers Part Number | PP73NV1234U |
| Brand | Red Kap |