Utility V-Belt, Wrapped Fhp
The Dayco FHP Utility V-Belt is designed for use on lawn & grounds, home, farm or shop applications. Featuring a rubber impregnated wrapped fabric cover, high modulus polyester cord and specially formulated belt core, the Dayco FHP Utility V-Belt offers superior performance. Designed for use with lower horsepower motors utilizing small diameter pulleys, this Dayco FHP Utility V-Belt delivers excellent flexibility and a smooth, quiet operation over a multitude of lower horsepower drive applications. Note: Not for use on clutching drives.Model # :WBB2820932
MPN #: 4L340
Utility V-Belt, Wrapped Fhp, Dayco 4L340
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Top Width | .500 in |
| Circumference | 34.00 in |
Product Details
| Angle | 40° |
| Material | Synthetic Rubber Compound |
| Belt Material | Wrapped |
| Color | Black |
Related Products
Hi-Power II Classical Section Wrapped V-Belt Featuring a composite, multi-purpose construction, these belts resist oil and heat, ozone, sunlight, weather, and aging. Suitable for all industrial applications, including v-flat drives. Gates curves provide proper cord support and full contact with the sheave-groove for uniform loading, uniform wear, and increased belt life. Flex-Bonded Cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption of bending stress without cord deterioration. The Flex-Weave Cover is a patented fabric construction ...
PoweRated FHP Medium Horse-Power V-Belt Gates PoweRated(R) V-Belts are design-engineered to handle virtually any utility application because they transmit more horse-power than conventional utility belts, up to 17 horse-power. Gives outstanding performance on drives with backside idlers. Reinforced with aramid tensile cord, pound for pound stronger than steel. Green Flex-Weave cover resists heat, oil and cracking. Superior performance on clutching and backside idler drives. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced ...
Poly Rib Belt Dayco ela' (elastic) or stretch belts are specifically designed for two, three, and four point drives that are designed to use self-tensioning belts. Although these belts may look like standard poly rib belts, they are very different. These specially designed elastic belts have self-tensioning capabilities required by specific OE drives. Vehicles that are manufactured with stretch belts must replace them with stretch belts. These belts are not interchangeable with standard constructed belts of their same size. Dayco ela' belts utilize a proprietary EPDM construction that is ...
Poly Rib Belt Designed for high mileage multiple-accessory drivesthe Dayco ''W'' profile belt (patent pending) is the most innovative advancement in multi-rib belt design in over 25 years. Developed through extensive laboratory and actual road mileage testing, this unique rib profile has been specifically Dayco engineered to conform to high mileage, worn or misaligned drives without a sacrifice in quiet, long-lasting performance. The "W" profile cut into the tip of each rib makes the tip more flexible and eliminates belt chirp when the belt enters a worn or misalligned pulley. Constructed ...
Truflex FHP Low Horse-Power V-Belt Gates Truflex V-Belts are recommended for lower horse-power lawn and garden equipment, heating and home air conditioning drives, light-duty appliances, shop and miscellaneous fractional horsepower applications. Oil and heat resistant. Resists ozone, weather and many chemicals and detergents. Universal construction features cord placement and cover that provide smooth, quiet operation with reduced vibration. Concave sides fill out to make even contact with the sides of the sheave grooves to distribute wear uniformly. NOTE : Do not use on applications ...